text.skipToContent text.skipToNavigation


103-3390-012

Char-Lynn S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor

Item #100160367
each

Product details

  • S Series Hydraulic Motor
  • 15 gal/min
  • 22.7 in3
  • Shaft: 1 in Straight w/Woodruff Key
  • 1/2 Side Port

description

  • Eaton's Low Speed, High Torque (LSHT) Geroler® motors are similar in design to the geroter motor, but feature better low speed performance characteristics and higher overall efficiency.

features

  • Double-row tapered roller bearings
  • High shaft load capability
  • Smooth rotation even at low rpm

options

  • Five mounting styles
  • Low-speed spool
  • Nine shaft options
  • Speed sensors

footnote

  • Nickel plated.

Specifications

Series S Series
Duty Standard-Duty
Mount Type 4 Bolt, 1.75 in Pilot
Shaft Size & Type 1 in Straight w/Woodruff Key
Port Size 1/2
Port Type NPTF
Port Location Side Port
Motor Element Geroler
Seal Material Viton
Displacement (in³/rev) 22.7
Case Drain None
Motor Type Spool Valve
Rotation Standard Rotation
Paint/Packaging Nickel Plated, Individual Box
Speed Sensor Options Code 0
Flow [MAX] 15 gal/min
Bolt Circle Dia. 3 1/4 in
RPM [MAX] 153 rpm
Output Torque at Rated PSI (inch/pounds) 4672 in lb
Geroter/Geroler Options Code 0
Maximum Speed 153 rpm @ 15 gal/min
Seal Options Code 03
Shaft Options Code 0
Pilot Diameter 1 3/4 in
Inlet Pressure [MAX] 2500 psi
Manifold Options Code 0
Flange Orientation Standard
Pressure [MAX] 1300 psi
Splines 0
Paint Code Y
Special Features Hardware Code 00
Shaft Size 1 in
Port Code AB
Mounting Type Code BA
Special Features Assembly Code 0
Shaft Type Straight w/ Woodruff Key
(Catalog) Shaft Type 1 in x 1/4 in Straight
Case Drain Code 0
Port Size & Location 1/2 in NPTF Side
Output Shaft Code 01
Catalog Order Number MA100160367
Weight 14.7 LB

Supporting Documents

You May Also Like