Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Motor Type | Spool Valve |
Mount Type | 4 Bolt |
Paint/Packaging | Nickel Plated Motor, Individual Box |
Material | Cast Iron |
Bolt Circle Dia. | 3 1/4 in |
Paint | Nickel Plated Motor (Excluding Shaft) |
Port Type | SAE O-Ring |
Series | S Series |
Displacement | 58 cm3/Rev |
Intermittent Pressure [Max] | 116 bar |
Shaft Size & Type | Straight |
Displacement (in³/rev) | 3.54 |
Flow Rate | 57 lpm |
Mounting Hole Size | 3/8-16 UNC-2B |
Torque | 115 Nm |
Port Size | 7/8-14 |
Motor Element | Geroler |
RPM [Max] | 963 rpm |
Output Torque at Rated PSI (inch/pounds) | 1021 in lb |
Pilot Diameter | 1.75 in |
RPM [Min] | 963 rpm |
Weight | 0.0 LB |