Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Port Type | NPTF |
Flow Rate | 57.97 lpm |
Special Features Hardware Code | 00 |
Paint/Packaging | Nickel Plated, Individual Box |
Mounting Type Code | BA |
Paint | Nickel Plated Motor (Excluding Shaft) |
Output Shaft Code | 01 |
Flange Orientation | Standard |
Case Drain | None |
Pilot Diameter | 1.75 in |
Mount Type | 4 Bolt |
Shaft Options Code | 0 |
Material | Cast Iron |
Port Code | AB |
Port Size & Location | 1/2 in NPTF Side |
Speed Sensor Options Code | 0 |
Port Location | Side Port |
Torque | 363.34 Nm |
Geroter/Geroler Options Code | 0 |
Series | S Series |
Seal Options Code | 00 |
Pressure [Max] | 1500 psi |
Flow [Max] | 15 gal/min |
Output Torque at Rated PSI (inch/pounds) | 4345 in lb |
Motor Type | Spool Valve |
Displacement (in³/rev) | 18.2 |
Port Size | 1/2-14 |
Shaft Type | Straight w/ Woodruff Key |
Case Drain Code | 0 |
Manifold Options Code | 0 |
Mounting Hole Size | 3/8-16 UNC-2B |
RPM [Min] | 299 rpm |
Paint Code | Y |
Shaft Size & Type | 1 in x 1/4 in Straight |
Inlet Pressure [Max] | 2500 psi |
Maximum Speed @ Continuous Flow | 190 rpm @ 15 gal/min |
Motor Element | Gerotor |
Splines | 0 |
RPM [Max] | 190 rpm |
Bolt Circle Dia. | 3 1/4 in |
Displacement | 0.000014 cm3/Rev |
Special Features Assembly Code | 0 |
Weight | 29.0 LB |