Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Torque | 183 Nm |
Intermittent Pressure [Max] | 190 bar |
Pilot Diameter | 3.25 in |
Paint | Nickel Plated Motor (Excluding Shaft) |
Mounting Hole Size | 0.54 in |
Displacement | 93 cm3/Rev |
Mount Type | 2 Bolt |
Port Size | 1/2-14 |
Port Type | NPTF |
Motor Type | Spool Valve |
Material | Cast Iron |
RPM [Min] | 93 rpm |
Weight | 29.0 LB |