Char-Lynn
103-3448-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100162890
each
Product details
- Spool Motor
- Geroler
- Spool Valve
- 1/2-14 NPTF Port
- 22.64 Cubic Inch Displacement Per Rev
Specifications
Motor Element | Geroler |
Mount Type | 2 Bolt |
Shaft Size & Type | 1 in Straight w/Woodroff Key |
Port Size | 1/2-14 |
Port Type | NPTF |
Series | S Series |
Material | Nickel Plated |
Motor Type | Spool Valve |
Mounting Hole Size | 0.565 in |
Paint/Packaging | Low Gloss Black |
Displacement (in³/rev) | 22.64 |
Pilot Diameter | 3.25 in |
Bolt Circle Dia. | 4.187 in |
Weight | 0.0 LB |