Product details
- Disc Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Taper Output Shaft
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Mount Type | 2 Bolt |
Material | Cast Iron |
Seal Material | Buna-N |
Duty | Standard-Duty |
Shaft Size & Type | 1 1/4 in Tapered |
Mounting Hole Size | 0.535 in |
Mounting Type Code | AC |
Output Shaft Code | 03 |
Motor Element | Geroler |
Paint | Primer Low Gloss Black |
Inlet Pressure [Max] | 4500 psi |
Pilot Diameter | 3.25 in |
Special Features | None |
Motor Type | Disc Valve |
Series | 2000 Series |
Splines | 0 |
Corrosion Resistant | No |
Port Location | Side Port |
Paint/Packaging | Low Gloss Black, Individual Box |
Torque | 235 Nm |
Flange Orientation | Standard |
Maximum Speed @ Continuous Flow | 799 rpm @ 20 gal/min |
Mounting Holes | 0.535 in |
Shaft Type | Tapered |
Rotation | Standard Rotation |
Intermittent Pressure [Max] | 310 bar |
Displacement | 80.6 cm3/Rev |
Port Code | AB |
Paint Code | A |
Port Type | Manifold, O-Ring |
Output Torque at Rated PSI (inch/pounds) | 2065 in lb |
Displacement (in³/rev) | 4.92 |
Case Drain | SAE-4 |
Flow Rate | 75 lpm |
Special Features Assembly Code | 0 |
Case Drain Code | 01 |
Port Size | Manifold, 3/8-16 UNC Threads |
Bolt Circle Dia. | 4.19 in |
RPM [Min] | 908 rpm |
Special Features Hardware Code | 00 |
Accessories Code | 00 |
Weight | 42.0 LB |