Char-Lynn
104-1070-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100154387
each
Product details
- 2000 Series
- 2-Bolt Flange, SAE A
- 1 in Straight Shaft
- Manifold, 3/8-16 UNC Threads Side Port
- Nitrile Seals
Specifications
Shaft Type | Straight |
Output Torque at Rated PSI (inch/pounds) | 3420 in lb |
Case Drain | SAE-4 |
Corrosion Resistant | No |
Port Code | AB |
Paint/Packaging | No Paint, Individual Box |
Seal Material | Buna-N |
Duty | Standard-Duty |
Shaft Size & Type | 1 in Straight |
Paint Code | 0 |
Displacement (in³/rev) | 8 |
Motor Type | Disc Valve |
Output Shaft Code | 01 |
Series | 2000 Series |
Flange Orientation | Standard |
Port Size | Manifold, 3/8-16 UNC Threads |
Port Type | Manifold |
Mounting Type Code | AC |
Special Features Assembly Code | 0 |
Bolt Circle Dia. | 4.19 in |
Port Location | Side Port |
Motor Element | Geroler |
Accessories Code | 00 |
Case Drain Code | 01 |
Splines | 0 |
Inlet Pressure [Max] | 4500 psi |
Rotation | Standard Rotation |
Mount Type | 2 Bolt, SAE-A |
Special Features Hardware Code | 00 |
Pilot Diameter | 3.25 in |
Special Features | None |
Maximum Speed @ Continuous Flow | 576 rpm @ 20 gal/min |
Mounting Holes | 0.535 in |
Weight | 42.0 LB |