text.skipToContent text.skipToNavigation


104-1194-006

Char-Lynn 2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor

Item #100153019
each
    Shipment Options

Product details

  • 2000 Series
  • 2-Bolt Flange, SAE B
  • 1 in SAE-6B Splined Shaft
  • SAE-10 Side Port, Staggered
  • Nitrile Seals

features

  • Built for high torque and low speed
  • Up to 25 hp
  • Two-bolt, SAE A mount
  • SAE #10 ports
  • 1" straight keyed shaft with 1/4" woodruff key

Specifications

Series 2000 Series
Duty Standard-Duty
Mount Type 2 Bolt, SAE-B
Shaft Size & Type 1 in SAE-B 6T Splined
Port Size SAE-10
Port Type SAE O-Ring
Port Location Side Port, Staggered
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 6.2
Special Features None
Case Drain SAE-4
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging No Paint, Individual Box
Bolt Circle Dia. 5 3/4 in
Output Torque at Rated PSI (inch/pounds) 2630 in lb
Maximum Speed 742 rpm @ 20 gal/min
Pilot Diameter 4 in
Mounting Holes 0.565 in
Inlet Pressure [MAX] 4500 psi
Flange Orientation Standard
Return Pressure [MAX] 4500 psi
Splines 6
Paint Code 0
Special Features Hardware Code 00
Shaft Size 1 in
Port Code AA
Mounting Type Code AF
Special Features Assembly Code 0
Shaft Type Splined
Accessories Code 00
Corrosion Resistant No
Case Drain Code 01
Output Shaft Code 05
Weight 42.0 LB

Supporting Documents

You May Also Like