Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
options
- Eight shaft configurations
- Port reliefs
- Speed sensors
- Oversized ports
- Two speed
- Manifold
Specifications
Port Code | AA |
Port Location | Side Port, Staggered |
Rotation | Standard Rotation |
Paint Code | 0 |
Corrosion Resistant | No |
Shaft Type | Straight |
Port Size | 7/8-14 |
Output Torque at Rated PSI (inch/pounds) | 6860 in lb |
Intermittent Pressure [Max] | 170 bar |
Special Features Hardware Code | 00 |
Motor Element | Geroler |
Bolt Circle Dia. | 5 3/4 in |
Geroter/Geroler Options | Standard |
Flange Orientation | Standard |
Series | 2000 Series |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
Flow [Max] | 20 gal/min |
Port Type | SAE O-Ring |
Output Shaft Code | 02 |
RPM [Min] | 191 rpm |
Duty | Standard-Duty |
Seal Material | Buna-N |
Pilot Diameter | 4 in |
Mounting Hole Size | 0.565 in |
Special Features Assembly Code | 0 |
Displacement | 393.8 cm3/Rev |
Splines | 0 |
Accessories Code | 00 |
RPM [Max] | 191 rpm |
Inlet Pressure [Max] | 4500 psi |
Mount Type | 2 Bolt |
Pressure [Max] | 2250 psi |
Flow Rate | 75 lpm |
Port Size & Location | SAE-10 Side |
Mounting Type Code | AF |
Shaft Size & Type | 1 1/4 in x 5/16 in Straight |
Torque | 775 Nm |
Mounting Holes | 0.565 in |
Motor Type | Disc Valve |
Displacement (in³/rev) | 24.03 |
Maximum Speed @ Continuous Flow | 191 rpm @ 20 gal/min |
Paint/Packaging | Individual Box |
Case Drain Code | 01 |
Material | Cast Iron |
Weight | 42.0 LB |