Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Disc-valve, hydraulic motor built for high torque and low speed.
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Mounting Type Code | AF |
RPM [Min] | 246 rpm |
Splines | 14 |
Port Type | SAE O-Ring |
RPM [Max] | 246 rpm |
Special Features Assembly Code | 0 |
Special Features | None |
Mounting Holes | 0.565 in |
Port Code | AA |
Special Features Hardware Code | 00 |
Duty | Standard-Duty |
Bolt Circle Dia. | 5 3/4 in |
Material | Cast Iron |
Flange Orientation | Standard |
Maximum Speed @ Continuous Flow | 246 rpm @ 20 gal/min |
Torque | 765 Nm |
Paint/Packaging | Individual Box |
Geroter/Geroler Options | Standard |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
Port Location | Side Port, Staggered |
Inlet Pressure [Max] | 4500 psi |
Shaft Size & Type | Splined |
Port Size | 7/8-14 |
Output Torque at Rated PSI (inch/pounds) | 6770.82 in lb |
Mounting Hole Size | 0.565 in |
Series | 2000 Series |
Seal Material | Buna-N |
Intermittent Pressure [Max] | 240 bar |
Displacement | 306.6 cm3/Rev |
Corrosion Resistant | No |
Mount Type | 2 Bolt |
Accessories Code | 00 |
Case Drain Code | 01 |
Pilot Diameter | 4 in |
Displacement (in³/rev) | 18.7 |
Rotation | Standard Rotation |
Motor Element | Geroler |
Flow Rate | 75 lpm |
Motor Type | Disc Valve |
Paint Code | 0 |
Shaft Type | Splined |
Output Shaft Code | 04 |
Weight | 42.0 LB |