Product details
- Disc Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Series | 2000 Series |
Flow Rate | 75 lpm |
Mounting Hole Size | 0.535 in |
Paint | Primer Low Gloss Black |
RPM [Max] | 908 rpm |
Corrosion Resistant | No |
Material | Cast Iron |
RPM [Min] | 908 rpm |
Output Torque at Rated PSI (inch/pounds) | 2080 in lb |
Case Drain | G 1/4 BSP Straight Thread Port |
Case Drain Code | 02 |
Flange Orientation | Standard |
Duty | Standard-Duty |
Mounting Type Code | AH |
Mounting Holes | 0.535 in |
Pilot Diameter | 3.25 in |
Port Type | BSP |
Special Features | None |
Rotation | Standard Rotation |
Port Code | AG |
Special Features Hardware Code | 00 |
Output Shaft Code | 04 |
Accessories Code | 00 |
Motor Type | Disc Valve |
Paint/Packaging | Low Gloss Black, Individual Box |
Shaft Size & Type | Splined |
Mount Type | 4 Bolt |
Intermittent Pressure [Max] | 310 bar |
Motor Element | Geroler |
Torque | 235 Nm |
Paint Code | A |
Displacement | 80.6 cm3/Rev |
Maximum Speed @ Continuous Flow | 799 rpm @ 20 gal/min |
Bolt Circle Dia. | 4.19 in |
Special Features Assembly Code | 0 |
Splines | 14 |
Port Size | G 1/2 |
Seal Material | Buna-N |
Geroter/Geroler Options | Standard |
Inlet Pressure [Max] | 4500 psi |
Shaft Type | Splined |
Port Location | Side Port, Staggered |
Displacement (in³/rev) | 4.9 |
Weight | 42.0 LB |