text.skipToContent text.skipToNavigation


104-1391-006

Char-Lynn 2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor

Item #100160379

Product details

  • 2000 Series
  • 4-Bolt Flange
  • 32 mm Straight Shaft
  • 1/2 BSPP Side Port, Staggered
  • Nitrile Seals

description

  • Disc-valve, hydraulic motor built for high torque and low speed.

Specifications

Series 2000 Series
Duty Standard-Duty
Mount Type 4 Bolt, 3.25 in Pilot
Shaft Size & Type 32 mm Straight
Port Size 1/2
Port Type BSPP
Port Location Side Port, Staggered
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 24
Special Features None
Case Drain G 1/4 (BSP)
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging Low Gloss Black, Individual Box
Bolt Circle Dia. 4.19 in
Output Torque at Rated PSI (inch/pounds) 6840 in lb
Maximum Speed 191 rpm @ 20 gal/min
Pilot Diameter 3 1/4 in
Mounting Holes 0.535 in
Inlet Pressure [MAX] 4500 psi
Flange Orientation Standard
Return Pressure [MAX] 4500 psi
Splines 0
Paint Code A
Special Features Hardware Code 00
Shaft Size 32 mm
Port Code AG
Mounting Type Code AH
Special Features Assembly Code 0
Shaft Type Straight
Accessories Code 00
Corrosion Resistant No
Case Drain Code 02
Output Shaft Code 23
Weight 42.0 LB

Supporting Documents

You May Also Like