text.skipToContent text.skipToNavigation


104-1456-006

Char-Lynn 2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor

Item #100154491
each

Product details

  • 2000 Series
  • Corrosion Resistant-Duty
  • 2-Bolt Flange, SAE A
  • 1 1/4 in Straight Shaft
  • SAE-12 Side Port, 180° Apart

Specifications

Series 2000 Series
Duty Corrosion Resistant-Duty
Mount Type 2 Bolt, SAE-A
Shaft Size & Type 1 1/4 in Straight, Corrosion Resistant
Port Size SAE-12
Port Type SAE O-Ring
Port Location Side Port, 180° Apart
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 24
Special Features None
Case Drain SAE-4
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging Epoxy Coated (Frost Gray), Individual Box
Bolt Circle Dia. 4.19 in
Output Torque at Rated PSI (inch/pounds) 6840 in lb
Maximum Speed 191 rpm @ 20 gal/min
Pilot Diameter 3 1/4 in
Mounting Holes 0.535 in
Inlet Pressure [MAX] 4500 psi
Flange Orientation Standard
Splines 0
Paint Code B
Special Features Hardware Code 00
Shaft Size 1 1/4 in
Port Code AF
Mounting Type Code AC
Special Features Assembly Code 0
Shaft Type Straight, Corrosion Resistant
Accessories Code 00
Corrosion Resistant Yes
Case Drain Code 01
Output Shaft Code 24
Weight 42.0 LB

Supporting Documents

You May Also Like