Product details
- Disc Valve Motor
- Cast Iron Material
- 1 1/16-12 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Port Size | 1 1/16-12 |
Motor Element | Geroler |
Port Type | SAE O-Ring |
Bolt Circle Dia. | 4.19 in |
Intermittent Pressure [Max] | 310 bar |
Mounting Hole Size | 0.535 in |
Paint/Packaging | Individual Box |
Pilot Diameter | 3.25 in |
Torque | 235 Nm |
Mount Type | 2 Bolt |
Flow Rate | 75 lpm |
Shaft Size & Type | Straight |
RPM [Min] | 908 rpm |
Series | 2000 Series |
Material | Cast Iron |
Displacement (in³/rev) | 4.9 |
Displacement | 80.6 cm3/Rev |
Motor Type | Disc Valve |
Weight | 22.21 LB |