Char-Lynn
104-1571-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100154596
each
Product details
- 2000 Series
- 2-Bolt Flange, SAE A
- 1 in Straight Shaft
- SAE-10 End Port
- Viton Seals
Specifications
Maximum Speed @ Continuous Flow | 742 rpm @ 20 gal/min |
Port Type | SAE O-Ring |
Port Code | AD |
Corrosion Resistant | No |
Accessories Code | 00 |
Seal Material | Viton |
Special Features | None |
Bolt Circle Dia. | 4.19 in |
Series | 2000 Series |
Special Features Hardware Code | 01 |
Displacement (in³/rev) | 6.2 |
Case Drain Code | 01 |
Pilot Diameter | 3.25 in |
Port Location | End Port |
Flange Orientation | Standard |
Splines | 0 |
Output Torque at Rated PSI (inch/pounds) | 2630 in lb |
Motor Type | Disc Valve |
Mounting Type Code | AC |
Motor Element | Geroler |
Rotation | Standard Rotation |
Shaft Size & Type | 1 in Straight |
Inlet Pressure [Max] | 4500 psi |
Output Shaft Code | 01 |
Port Size | SAE-10 |
Paint Code | 0 |
Duty | Standard-Duty |
Mounting Holes | 0.535 in |
Case Drain | SAE-4 |
Shaft Type | Straight |
Special Features Assembly Code | 0 |
Paint/Packaging | No Paint, Individual Box |
Mount Type | 2 Bolt, SAE-A |
Weight | 42.0 LB |