Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Motor Type | Disc Valve |
Torque | 455 Nm |
Mount Type | 2 Bolt |
RPM [Max] | 477 rpm |
Port Size | 7/8-14 |
Maximum Speed @ Continuous Flow | 477 rpm @ 20 gal/min |
Port Type | SAE O-Ring |
Case Drain | SAE-4 |
Inlet Pressure [Max] | 4500 psi |
Paint/Packaging | Individual Box |
RPM [Min] | 477 rpm |
Displacement | 158.1 cm3/Rev |
Special Features Hardware Code | 00 |
Corrosion Resistant | No |
Accessories Code | 00 |
Output Shaft Code | 01 |
Special Features | None |
Mounting Type Code | AF |
Material | Cast Iron |
Paint Code | 0 |
Output Torque at Rated PSI (inch/pounds) | 4040 in lb |
Shaft Type | Straight |
Pilot Diameter | 4 in |
Mounting Holes | 0.565 in |
Motor Element | Geroler |
Displacement (in³/rev) | 9.7 |
Special Features Assembly Code | 0 |
Mounting Hole Size | 0.565 in |
Bolt Circle Dia. | 5 3/4 in |
Port Code | AA |
Case Drain Code | 01 |
Port Location | Side Port, Staggered |
Seal Material | Buna-N |
Flow Rate | 75 lpm |
Shaft Size & Type | Straight |
Series | 2000 Series |
Flange Orientation | Standard |
Splines | 0 |
Rotation | Standard Rotation |
Duty | Standard-Duty |
Intermittent Pressure [Max] | 260 bar |
Weight | 42.0 LB |