Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Port Size | 7/8-14 |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Special Features | None |
Special Features Assembly Code | 0 |
RPM [Min] | 191 rpm |
Case Drain Code | 01 |
Flange Orientation | Standard |
Mounting Hole Size | 0.535 in |
Motor Type | Disc Valve |
Shaft Type | Tapered |
Bolt Circle Dia. | 4.19 in |
Rotation | Standard Rotation |
Duty | Standard-Duty |
Port Type | SAE O-Ring |
Port Code | AA |
Inlet Pressure [Max] | 4500 psi |
Output Torque at Rated PSI (inch/pounds) | 6859 in lb |
RPM [Max] | 191 rpm |
Intermittent Pressure [Max] | 170 bar |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
Mounting Type Code | AH |
Seal Material | Buna-N |
Motor Element | Geroler |
Displacement | 393.8 cm3/Rev |
Splines | 0 |
Paint Code | A |
Special Features Hardware Code | 00 |
Accessories Code | 00 |
Port Location | Side Port, Staggered |
Output Shaft Code | 03 |
Displacement (in³/rev) | 24.03 |
Flow Rate | 75 lpm |
Torque | 775 Nm |
Paint | Primer Low Gloss Black |
Maximum Speed @ Continuous Flow | 191 rpm @ 20 gal/min |
Corrosion Resistant | No |
Geroter/Geroler Options | Standard |
Material | Cast Iron |
Shaft Size & Type | Tapered |
Series | 2000 Series |
Pilot Diameter | 3.25 in |
Mounting Holes | 0.535 in |
Mount Type | 4 Bolt |
Weight | 42.0 LB |