Product details
- Disc Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Special Features Assembly Code | A |
Case Drain Code | 02 |
Special Features Hardware Code | 00 |
Mounting Hole Size | 0.535 in |
Bolt Circle Dia. | 4.19 in |
Output Torque at Rated PSI (inch/pounds) | 2065 in lb |
Paint/Packaging | Low Gloss Black, Individual Box |
Pilot Diameter | 3.25 in |
Output Shaft Code | 23 |
Duty | Standard-Duty |
Mounting Holes | 0.535 in |
Inlet Pressure [Max] | 4500 psi |
Displacement | 80.6 cm3/Rev |
Series | 2000 Series |
Special Features | Flange Rotated 90° |
Flow Rate | 75 lpm |
Maximum Speed @ Continuous Flow | 799 rpm @ 20 gal/min |
Paint | Primer Low Gloss Black |
Motor Type | Disc Valve |
RPM [Min] | 908 rpm |
Mounting Type Code | AC |
Port Size | G 1/2 |
Material | Cast Iron |
Torque | 235 Nm |
Mount Type | 2 Bolt |
Corrosion Resistant | No |
Displacement (in³/rev) | 4.92 |
Accessories Code | 00 |
Port Location | Side Port, Staggered |
Seal Material | Buna-N |
Paint Code | A |
Motor Element | Geroler |
Flange Orientation | Flange Rotated 90° |
Rotation | Flange |
Port Code | AG |
Shaft Size & Type | 32 mm Straight |
Port Type | BSP |
Intermittent Pressure [Max] | 310 bar |
Splines | 0 |
Shaft Type | Straight |
Case Drain | G 1/4 (BSP) |
Weight | 42.0 LB |