Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Mounting Type Code | AC |
Special Features Hardware Code | 00 |
Mounting Holes | 0.535 in |
Intermittent Pressure [Max] | 240 bar |
Seal Material | Buna-N |
Mounting Hole Size | 0.535 in |
Displacement (in³/rev) | 18.71 |
Rotation | Standard Rotation |
Corrosion Resistant | No |
Material | Cast Iron |
Duty | Standard-Duty |
Bolt Circle Dia. | 4.19 in |
Output Shaft Code | 02 |
Flow Rate | 75 lpm |
Shaft Size & Type | Straight |
Accessories Code | 00 |
Splines | 0 |
RPM [Max] | 246 rpm |
Paint Code | A |
Pilot Diameter | 3.25 in |
Port Code | AA |
Shaft Type | Straight |
RPM [Min] | 246 rpm |
Special Features | None |
Mount Type | 2 Bolt |
Series | 2000 Series |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Paint | Primer Low Gloss Black |
Torque | 765 Nm |
Geroter/Geroler Options | Standard |
Flange Orientation | Standard |
Special Features Assembly Code | 0 |
Inlet Pressure [Max] | 4500 psi |
Port Type | SAE O-Ring |
Output Torque at Rated PSI (inch/pounds) | 6771 in lb |
Case Drain Code | 01 |
Motor Type | Disc Valve |
Port Location | Side Port, Staggered |
Motor Element | Geroler |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
Maximum Speed @ Continuous Flow | 246 rpm @ 20 gal/min |
Port Size | 7/8-14 |
Displacement | 306.6 cm3/Rev |
Weight | 42.0 LB |