Char-Lynn
104-1652-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100154662
each
Product details
- 2000 Series
- 2-Bolt Flange, SAE A
- 1 1/4 in 14T Splined Shaft
- Manifold, 3/8-16 UNC Threads Side Port
- Nitrile Seals
Specifications
Corrosion Resistant | No |
Motor Type | Disc Valve |
Motor Element | Geroler |
Inlet Pressure [Max] | 4500 psi |
Mounting Type Code | AC |
Mount Type | 2 Bolt, SAE-A |
Special Features Assembly Code | 0 |
Port Code | AB |
Maximum Speed @ Continuous Flow | 576 rpm @ 20 gal/min |
Rotation | Standard Rotation |
Port Type | Manifold |
Bolt Circle Dia. | 4.19 in |
Pilot Diameter | 3.25 in |
Case Drain Code | 01 |
Series | 2000 Series |
Case Drain | SAE-4 |
Mounting Holes | 0.535 in |
Shaft Size & Type | 1 1/4 in 14T Splined |
Accessories Code | AB |
Flange Orientation | Standard |
Special Features | Low Speed Valve |
Displacement (in³/rev) | 8 |
Output Shaft Code | 04 |
Paint/Packaging | No Paint, Individual Box |
Port Location | Side Port |
Shaft Type | Splined |
Duty | Standard-Duty |
Special Features Hardware Code | 00 |
Seal Material | Buna-N |
Paint Code | 0 |
Port Size | Manifold, 3/8-16 UNC Threads |
Output Torque at Rated PSI (inch/pounds) | 3420 in lb |
Splines | 14 |
Weight | 42.0 LB |