Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Motor Type | Disc Valve |
Material | Cast Iron |
Port Location | Side Port, Staggered |
Flange Orientation | Flange Rotated 90° |
Case Drain | SAE-4 |
RPM [Min] | 308 rpm |
Bolt Circle Dia. | 5 3/4 in |
Shaft Type | Splined |
Paint/Packaging | No Paint, Individual Box |
Maximum Speed @ Continuous Flow | 308 rpm @ 20 gal/min |
Port Code | AA |
Mounting Hole Size | 0.565 in |
Special Features Assembly Code | A |
Output Torque at Rated PSI (inch/pounds) | 5850 in lb |
Motor Element | Geroler |
Mounting Holes | 0.565 in |
Corrosion Resistant | No |
Mount Type | 2 Bolt |
Shaft Size & Type | 1 1/4 in 14T Splined |
Displacement | 244.3 cm3/Rev |
Series | 2000 Series |
Special Features Hardware Code | 00 |
Pilot Diameter | 4 in |
Mounting Type Code | AF |
Torque | 660 Nm |
Paint Code | 0 |
Intermittent Pressure [Max] | 260 bar |
Inlet Pressure [Max] | 4500 psi |
Output Shaft Code | 04 |
Port Type | SAE O-Ring |
Special Features | Flange Rotated 90° |
Duty | Standard-Duty |
Case Drain Code | 01 |
Displacement (in³/rev) | 14.91 |
Splines | 14 |
Flow Rate | 75 lpm |
Accessories Code | 00 |
Port Size | 7/8-14 |
Seal Material | Buna-N |
Rotation | Flange |
Weight | 42.0 LB |