Char-Lynn
104-1689-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100154681
each
Product details
- 2000 Series
- 4-Bolt Flange
- 1 1/4 in Straight Shaft
- SAE-10 Side Port, Staggered
- Viton Seals
Specifications
Accessories Code | 00 |
Case Drain | SAE-4 w/Shuttle Valve |
Duty | Standard-Duty |
Corrosion Resistant | No |
Splines | 0 |
Mounting Holes | 0.535 in |
Pilot Diameter | 3.25 in |
Special Features | None |
Output Torque at Rated PSI (inch/pounds) | 3420 in lb |
Shaft Size & Type | 1 1/4 in Straight |
Rotation | Standard Rotation |
Mount Type | 4 Bolt, 3.25 in Pilot |
Seal Material | Viton |
Shaft Type | Straight |
Special Features Assembly Code | 0 |
Bolt Circle Dia. | 4.19 in |
Displacement (in³/rev) | 8 |
Port Code | AA |
Series | 2000 Series |
Flange Orientation | Standard |
Motor Element | Geroler |
Mounting Type Code | AH |
Paint Code | 0 |
Motor Type | Disc Valve |
Special Features Hardware Code | 01 |
Output Shaft Code | 02 |
Paint/Packaging | No Paint, Individual Box |
Port Location | Side Port, Staggered |
Inlet Pressure [Max] | 4500 psi |
Maximum Speed @ Continuous Flow | 576 rpm @ 20 gal/min |
Case Drain Code | 04 |
Port Size | SAE-10 |
Port Type | SAE O-Ring |
Weight | 42.0 LB |