Char-Lynn
104-1703-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100154688
each
Product details
- 2000 Series
- 4-Bolt Magneto
- 1 in SAE-6B Splined Shaft
- SAE-10 Side Port, Staggered
- Viton Seals
Specifications
Mounting Type Code | AJ |
Special Features | None |
Case Drain Code | 01 |
Paint/Packaging | No Paint, Individual Box |
Corrosion Resistant | No |
Special Features Hardware Code | 01 |
Paint Code | 0 |
Splines | 6 |
Port Code | AA |
Series | 2000 Series |
Port Size | SAE-10 |
Bolt Circle Dia. | 4.19 in |
Motor Element | Geroler |
Case Drain | SAE-4 |
Special Features Assembly Code | 0 |
Shaft Size & Type | 1 in SAE-B 6T Splined |
Port Location | Side Port, Staggered |
Pilot Diameter | 3.25 in |
Output Torque at Rated PSI (inch/pounds) | 4780 in lb |
Maximum Speed @ Continuous Flow | 385 rpm @ 20 gal/min |
Duty | Standard-Duty |
Inlet Pressure [Max] | 4500 psi |
Mounting Holes | 0.535 in |
Port Type | SAE O-Ring |
Output Shaft Code | 05 |
Seal Material | Viton |
Shaft Type | Splined |
Mount Type | 4 Bolt, Magneto |
Motor Type | Disc Valve |
Accessories Code | 00 |
Rotation | Standard Rotation |
Displacement (in³/rev) | 11.9 |
Flange Orientation | Standard |
Weight | 42.0 LB |