text.skipToContent text.skipToNavigation


104-1764-006

Char-Lynn 2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor

Item #100153068

Product details

  • 2000 Series
  • 4-Bolt Magneto
  • 1 1/4 in 14T Splined Shaft
  • SAE-10 Side Port, Staggered
  • Viton Seals

Specifications

Series 2000 Series
Duty Standard-Duty
Mount Type 4 Bolt, Magneto
Shaft Size & Type 1 1/4 in 14T Splined
Port Size SAE-10
Port Type SAE O-Ring
Port Location Side Port, Staggered
Motor Element Geroler
Seal Material Viton
Displacement (in³/rev) 18.7
Special Features Flange Rotated 90°
Case Drain SAE-4 w/Shuttle Valve
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging Low Gloss Black, Individual Box
Bolt Circle Dia. 4.19 in
Output Torque at Rated PSI (inch/pounds) 6750 in lb
Maximum Speed 246 rpm @ 20 gal/min
Pilot Diameter 3 1/4 in
Mounting Holes 0.535 in
Inlet Pressure [MAX] 4500 psi
Flange Orientation Flange Rotated 90°
Splines 14
Paint Code A
Special Features Hardware Code 10
Shaft Size 1 1/4 in
Port Code AA
Mounting Type Code AJ
Special Features Assembly Code A
Shaft Type Splined
Accessories Code 00
Corrosion Resistant No
Case Drain Code 04
Output Shaft Code 04
Weight 42.0 LB

Supporting Documents

You May Also Like