Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Displacement (in³/rev) | 4.9 |
Paint/Packaging | Individual Box |
Paint Code | 0 |
Inlet Pressure [Max] | 4500 psi |
Mounting Holes | 0.535 in |
Output Torque at Rated PSI (inch/pounds) | 2080 in lb |
Maximum Speed @ Continuous Flow | 799 rpm @ 20 gal/min |
Port Location | Side Port, Staggered |
RPM [Max] | 908 rpm |
Special Features Assembly Code | 0 |
Accessories Code | 00 |
Output Shaft Code | 07 |
Motor Type | Disc Valve |
Shaft Type | Splined |
Rotation | Standard Rotation |
Mounting Hole Size | 0.535 in |
Displacement | 80.6 cm3/Rev |
Series | 2000 Series |
Motor Element | Geroler |
Port Code | AA |
Intermittent Pressure [Max] | 310 bar |
Mount Type | 2 Bolt |
Shaft Size & Type | Splined |
Geroter/Geroler Options | Standard |
Corrosion Resistant | No |
Case Drain Code | 01 |
Special Features | None |
Mounting Type Code | AC |
Flow Rate | 75 lpm |
Pilot Diameter | 3.25 in |
RPM [Min] | 908 rpm |
Seal Material | Buna-N |
Splines | 13 |
Flange Orientation | Standard |
Special Features Hardware Code | 00 |
Duty | Standard-Duty |
Torque | 235 Nm |
Bolt Circle Dia. | 4.19 in |
Port Size | 7/8-14 |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
Port Type | SAE O-Ring |
Material | Cast Iron |
Weight | 42.0 LB |