Char-Lynn
104-1805-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100154758
each
Product details
- 2000 Series
- 2-Bolt Flange, SAE B
- 1 in Straight Shaft
- SAE-10 Side Port, Staggered
- Viton Seals
description
- Disc-valve, hydraulic motor built for high torque and low speed.
features
- Built for high torque and low speed
- Up to 25 hp
- Two-bolt, SAE A mount
- SAE #10 ports
- 1" straight keyed shaft with 1/4" woodruff key
Specifications
Output Shaft Code | 01 |
Displacement (in³/rev) | 24 |
Output Torque at Rated PSI (inch/pounds) | 6840 in lb |
Port Location | Side Port, Staggered |
Splines | 0 |
Case Drain Code | 01 |
Rotation | Standard Rotation |
Special Features | None |
Motor Type | Disc Valve |
Accessories Code | 00 |
Duty | Standard-Duty |
Mounting Holes | 0.565 in |
Motor Element | Geroler |
Paint/Packaging | No Paint, Individual Box |
Port Code | AA |
Port Size | SAE-10 |
Corrosion Resistant | No |
Shaft Size & Type | 1 in Straight |
Flange Orientation | Standard |
Mounting Type Code | AF |
Special Features Assembly Code | 0 |
Mount Type | 2 Bolt, SAE-B |
Paint Code | 0 |
Maximum Speed @ Continuous Flow | 191 rpm @ 20 gal/min |
Special Features Hardware Code | 01 |
Shaft Type | Straight |
Port Type | SAE O-Ring |
Series | 2000 Series |
Seal Material | Viton |
Inlet Pressure [Max] | 4500 psi |
Bolt Circle Dia. | 5 3/4 in |
Shaft Size | 1 |
Case Drain | SAE-4 |
Pilot Diameter | 4 in |
Weight | 42.0 LB |