Product details
- Disc Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 6 Bolt Mount
- Pinion Output Shaft
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Port Type | Manifold, O-Ring |
Intermittent Pressure [Max] | 260 bar |
Paint | Primer Low Gloss Black |
Pilot Diameter | 4.33 in |
Bolt Circle Dia. | 5.39 in |
Motor Element | Geroler |
Material | Cast Iron |
Mounting Hole Size | 0.43 in |
Flow Rate | 75 lpm |
Mount Type | 6 Bolt |
RPM [Min] | 308 rpm |
Torque | 660 Nm |
Motor Type | Disc Valve |
Series | 2000 Series |
Displacement (in³/rev) | 14.91 |
Displacement | 244.3 cm3/Rev |
Weight | 0.0 LB |