Char-Lynn
104-1834-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100154780
each
Product details
- 2000 Series
- 2-Bolt Flange, SAE B
- 25 mm Straight Shaft
- SAE-10 Side Port, Staggered
- Nitrile Seals
Specifications
Paint Code | 0 |
Special Features | None |
Paint/Packaging | No Paint, Individual Box |
Mount Type | 2 Bolt, SAE-B |
Duty | Standard-Duty |
Flange Orientation | Standard |
Motor Element | Geroler |
Port Code | AA |
Port Size | SAE-10 |
Shaft Size & Type | 25 mm Straight |
Output Shaft Code | 26 |
Motor Type | Disc Valve |
Rotation | Standard Rotation |
Port Type | SAE O-Ring |
Series | 2000 Series |
Splines | 0 |
Output Torque at Rated PSI (inch/pounds) | 4040 in lb |
Special Features Assembly Code | 0 |
Port Location | Side Port, Staggered |
Accessories Code | 00 |
Pilot Diameter | 4 in |
Maximum Speed @ Continuous Flow | 477 rpm @ 20 gal/min |
Shaft Type | Straight |
Bolt Circle Dia. | 5 3/4 in |
Case Drain | SAE-4 |
Special Features Hardware Code | 00 |
Mounting Holes | 0.565 in |
Mounting Type Code | AF |
Inlet Pressure [Max] | 4500 psi |
Displacement (in³/rev) | 9.6 |
Corrosion Resistant | No |
Seal Material | Buna-N |
Case Drain Code | 01 |
Weight | 42.0 LB |