Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Displacement | 194.8 cm3/Rev |
Intermittent Pressure [Max] | 260 bar |
Mounting Type Code | AF |
Case Drain Code | 01 |
Displacement (in³/rev) | 11.89 |
Motor Type | Disc Valve |
Pilot Diameter | 4 in |
Output Torque at Rated PSI (inch/pounds) | 4779 in lb |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
Paint Code | 0 |
Mounting Hole Size | 0.565 in |
Shaft Type | Splined |
Output Shaft Code | 07 |
Mounting Holes | 0.565 in |
Bolt Circle Dia. | 5 3/4 in |
Special Features | None |
Special Features Assembly Code | 0 |
Series | 2000 Series |
Shaft Size & Type | Splined |
Motor Element | Geroler |
Port Location | End Port |
Flange Orientation | Standard |
Inlet Pressure [Max] | 4500 psi |
Rotation | Standard Rotation |
Paint/Packaging | Individual Box |
Geroter/Geroler Options | Standard |
Duty | Standard-Duty |
Splines | 13 |
Port Code | AD |
Maximum Speed @ Continuous Flow | 385 rpm @ 20 gal/min |
RPM [Min] | 385 rpm |
Port Type | SAE O-Ring |
Flow Rate | 75 lpm |
Special Features Hardware Code | 00 |
Port Size | 7/8-14 |
Material | Cast Iron |
Torque | 540 Nm |
Accessories Code | 00 |
Mount Type | 2 Bolt |
Corrosion Resistant | No |
RPM [Max] | 385 rpm |
Seal Material | Buna-N |
Weight | 42.0 LB |