Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Case Drain Code | 01 |
Output Shaft Code | 04 |
Torque | 295 Nm |
Material | Cast Iron |
Port Code | AD |
Shaft Size & Type | 1 1/4 in 14T Splined |
Bolt Circle Dia. | 4.19 in |
Pilot Diameter | 3.25 in |
Flow Rate | 75 lpm |
Splines | 14 |
Series | 2000 Series |
Seal Material | Buna-N |
Motor Element | Geroler |
Maximum Speed @ Continuous Flow | 742 rpm @ 20 gal/min |
Paint/Packaging | No Paint, Individual Box |
Corrosion Resistant | No |
Paint Code | 0 |
Output Torque at Rated PSI (inch/pounds) | 2630 in lb |
Special Features Assembly Code | A |
Duty | Standard-Duty |
Rotation | Flange |
Mounting Hole Size | 0.535 in |
Special Features Hardware Code | 00 |
Case Drain | SAE-4 |
Mount Type | 4 Bolt |
Motor Type | Disc Valve |
Mounting Holes | 0.535 in |
RPM [Min] | 742 rpm |
Accessories Code | 00 |
Shaft Type | Splined |
Displacement (in³/rev) | 6.2 |
Port Type | SAE O-Ring |
Port Size | 7/8-14 |
Inlet Pressure [Max] | 4500 psi |
Flange Orientation | Flange Rotated 90° |
Port Location | End Port |
Displacement | 101.6 cm3/Rev |
Mounting Type Code | AJ |
Intermittent Pressure [Max] | 310 bar |
Special Features | Flange Rotated 90° |
Weight | 42.0 LB |