Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Paint Code | 0 |
Flange Orientation | Flange Rotated 90° |
Geroter/Geroler Options | Standard |
Motor Type | Disc Valve |
Special Features Assembly Code | A |
Torque | 235 Nm |
Corrosion Resistant | No |
Output Torque at Rated PSI (inch/pounds) | 2080 in lb |
Port Location | End Port |
Material | Cast Iron |
Bolt Circle Dia. | 4.19 in |
Displacement | 80.6 cm3/Rev |
Duty | Standard-Duty |
Mounting Holes | 0.535 in |
Seal Material | Buna-N |
Mount Type | 4 Bolt |
Output Shaft Code | 04 |
Inlet Pressure [Max] | 4500 psi |
Displacement (in³/rev) | 4.92 |
Port Type | SAE O-Ring |
Rotation | Flange |
Maximum Speed @ Continuous Flow | 799 rpm @ 20 gal/min |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
Motor Element | Geroler |
Splines | 14 |
RPM [Min] | 908 rpm |
Series | 2000 Series |
Shaft Size & Type | Splined |
Port Code | AD |
Special Features Hardware Code | 00 |
RPM [Max] | 908 rpm |
Pilot Diameter | 3.25 in |
Accessories Code | 00 |
Shaft Type | Splined |
Paint/Packaging | Individual Box |
Flow Rate | 75 lpm |
Intermittent Pressure [Max] | 310 bar |
Mounting Type Code | AJ |
Mounting Hole Size | 0.535 in |
Port Size | 7/8-14 |
Case Drain Code | 01 |
Special Features | Flange Rotated 90° |
Weight | 42.0 LB |