Product details
- Disc Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Motor Type | Disc Valve |
Bolt Circle Dia. | 4.19 in |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
RPM [Min] | 576 rpm |
RPM [Max] | 576 rpm |
Case Drain | G 1/4 BSP Straight Thread Port |
Pilot Diameter | 3.25 in |
Mount Type | 4 Bolt |
Intermittent Pressure [Max] | 310 bar |
Mounting Hole Size | 0.535 in |
Displacement (in³/rev) | 7.97 |
Output Torque at Rated PSI (inch/pounds) | 3408 in lb |
Series | 2000 Series |
Port Size | G 1/2 |
Paint | Primer Low Gloss Black |
Flow Rate | 75 lpm |
Shaft Size & Type | Straight |
Motor Element | Geroler |
Material | Cast Iron |
Displacement | 130.6 cm3/Rev |
Port Type | BSP |
Torque | 385 Nm |
Geroter/Geroler Options | Standard |
Weight | 0.0 LB |