Char-Lynn
104-1914-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100154844
each
Product details
- 2000 Series
- 2-Bolt Flange, SAE A
- 1 1/4 in Tapered Shaft
- SAE-10 Side Port, Staggered
- Nitrile Seals
Specifications
Paint Code | A |
Accessories Code | AB |
Flange Orientation | Standard |
Shaft Type | Tapered |
Series | 2000 Series |
Shaft Size & Type | 1 1/4 in Tapered |
Mounting Holes | 0.535 in |
Port Type | SAE O-Ring |
Maximum Speed @ Continuous Flow | 742 rpm @ 20 gal/min |
Special Features Assembly Code | 0 |
Splines | 0 |
Mounting Type Code | AC |
Special Features | Low Speed Valve |
Inlet Pressure [Max] | 4500 psi |
Special Features Hardware Code | 00 |
Rotation | Standard Rotation |
Port Size | SAE-10 |
Bolt Circle Dia. | 4.19 in |
Corrosion Resistant | No |
Case Drain | SAE-4 |
Displacement (in³/rev) | 6.2 |
Motor Type | Disc Valve |
Output Torque at Rated PSI (inch/pounds) | 2630 in lb |
Output Shaft Code | 03 |
Mount Type | 2 Bolt, SAE-A |
Duty | Standard-Duty |
Case Drain Code | 01 |
Port Code | AA |
Pilot Diameter | 3.25 in |
Seal Material | Buna-N |
Port Location | Side Port, Staggered |
Motor Element | Geroler |
Paint/Packaging | Low Gloss Black, Individual Box |
Weight | 42.0 LB |