Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Intermittent Pressure [Max] | 260 bar |
Mounting Holes | 0.535 in |
Output Shaft Code | 01 |
Mounting Hole Size | 0.535 in |
Shaft Type | Straight |
Displacement (in³/rev) | 14.91 |
Motor Type | Disc Valve |
Output Torque at Rated PSI (inch/pounds) | 5841 in lb |
Special Features | None |
Splines | 0 |
Inlet Pressure [Max] | 4500 psi |
Bolt Circle Dia. | 4.19 in |
Shaft Size & Type | Straight |
Corrosion Resistant | No |
Pilot Diameter | 3.25 in |
Torque | 660 Nm |
Flange Orientation | Standard |
Case Drain Code | 01 |
RPM [Min] | 308 rpm |
Duty | Standard-Duty |
Special Features Assembly Code | 0 |
Port Code | AA |
Accessories Code | 00 |
Paint/Packaging | Individual Box |
Port Location | Side Port, Staggered |
Mount Type | 4 Bolt |
Port Size | 7/8-14 |
Maximum Speed @ Continuous Flow | 308 rpm @ 20 gal/min |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
RPM [Max] | 308 rpm |
Geroter/Geroler Options | Standard |
Special Features Hardware Code | 00 |
Port Type | SAE O-Ring |
Material | Cast Iron |
Flow Rate | 75 lpm |
Displacement | 244.3 cm3/Rev |
Mounting Type Code | AH |
Rotation | Standard Rotation |
Series | 2000 Series |
Motor Element | Geroler |
Seal Material | Buna-N |
Paint Code | 0 |
Weight | 42.0 LB |