Char-Lynn
104-1945-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100154874
each
Product details
- 2000 Series
- 4-Bolt Flange
- 1 1/4 in 14T Splined Shaft
- SAE-12 Side Port, 180° Apart
- Nitrile Seals
Specifications
Rotation | Standard Rotation |
Pilot Diameter | 3.25 in |
Duty | Standard-Duty |
Special Features Hardware Code | 00 |
Special Features | None |
Motor Type | Disc Valve |
Inlet Pressure [Max] | 4500 psi |
Shaft Type | Splined |
Series | 2000 Series |
Case Drain Code | 01 |
Port Size | SAE-12 |
Shaft Size & Type | 1 1/4 in 14T Splined |
Splines | 14 |
Bolt Circle Dia. | 4.19 in |
Mount Type | 4 Bolt, 3.25 in Pilot |
Port Code | AF |
Port Location | Side Port, 180° Apart |
Displacement (in³/rev) | 6.2 |
Corrosion Resistant | No |
Paint/Packaging | No Paint, Individual Box |
Mounting Holes | 0.535 in |
Seal Material | Buna-N |
Special Features Assembly Code | 0 |
Case Drain | SAE-4 |
Motor Element | Geroler |
Mounting Type Code | AH |
Paint Code | 0 |
Output Shaft Code | 04 |
Flange Orientation | Standard |
Output Torque at Rated PSI (inch/pounds) | 2630 in lb |
Accessories Code | 00 |
Port Type | SAE O-Ring |
Maximum Speed @ Continuous Flow | 742 rpm @ 20 gal/min |
Weight | 42.0 LB |