Product details
- Disc Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 4 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Displacement (in³/rev) | 11.89 |
Special Features Assembly Code | 0 |
Geroter/Geroler Options | Standard |
RPM [Max] | 385 rpm |
Case Drain Code | 02 |
Mounting Type Code | AJ |
Torque | 540 Nm |
Shaft Type | Straight |
Motor Element | Geroler |
Displacement | 194.8 cm3/Rev |
Rotation | Standard Rotation |
Series | 2000 Series |
Inlet Pressure [Max] | 4500 psi |
Mount Type | 4 Bolt |
Material | Cast Iron |
Pilot Diameter | 3.25 in |
Port Code | AG |
Intermittent Pressure [Max] | 260 bar |
Flow Rate | 75 lpm |
Port Location | Side Port, Staggered |
Output Torque at Rated PSI (inch/pounds) | 4779 in lb |
Port Size | G 1/2 |
RPM [Min] | 385 rpm |
Port Type | BSP |
Mounting Holes | 0.535 in |
Maximum Speed @ Continuous Flow | 385 rpm @ 20 gal/min |
Corrosion Resistant | No |
Special Features Hardware Code | 00 |
Output Shaft Code | 02 |
Motor Type | Disc Valve |
Shaft Size & Type | Straight |
Splines | 0 |
Seal Material | Buna-N |
Duty | Standard-Duty |
Case Drain | G 1/4 BSP Straight Thread Port |
Bolt Circle Dia. | 4.19 in |
Paint Code | 0 |
Paint/Packaging | Individual Box |
Flange Orientation | Standard |
Special Features | None |
Accessories Code | 00 |
Mounting Hole Size | 0.535 in |
Weight | 42.0 LB |