Char-Lynn
104-3040-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100155050
each
Product details
- Disc Motor
- Geroler
- Disc Valve
- Port
- 6.2 Cubic Inch Displacement Per Rev
Specifications
Mount Type | 4 Bolt |
Bolt Circle Dia. | 4.19 in |
Mounting Hole Size | 0.535 in |
Motor Element | Geroler |
Pilot Diameter | 3.25 in |
Motor Type | Disc Valve |
Displacement (in³/rev) | 6.2 |
Series | 2000 Series |
Weight | 0.0 LB |