Char-Lynn
104-3075-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100155079
each
Product details
- 2000 Series
- 4-Bolt Magneto
- 1 1/4 in 14T Splined Shaft
- SAE-10 End Port
- Viton Seals
Specifications
Special Features Assembly Code | 0 |
Motor Element | Geroler |
Duty | Standard-Duty |
Shaft Size & Type | 1 1/4 in 14T Splined |
Mounting Type Code | AJ |
Maximum Speed @ Continuous Flow | 477 rpm @ 20 gal/min |
Series | 2000 Series |
Bolt Circle Dia. | 4.19 in |
Case Drain Code | 01 |
Displacement (in³/rev) | 9.6 |
Port Type | SAE O-Ring |
Accessories Code | 00 |
Port Size | SAE-10 |
Port Location | End Port |
Rotation | Standard Rotation |
Output Torque at Rated PSI (inch/pounds) | 4040 in lb |
Shaft Type | Splined |
Port Code | AD |
Output Shaft Code | 04 |
Special Features Hardware Code | 01 |
Mount Type | 4 Bolt, Magneto |
Motor Type | Disc Valve |
Paint Code | 0 |
Flange Orientation | Standard |
Pilot Diameter | 3.25 in |
Corrosion Resistant | No |
Seal Material | Viton |
Paint/Packaging | No Paint, Individual Box |
Case Drain | SAE-4 |
Inlet Pressure [Max] | 4500 psi |
Mounting Holes | 0.535 in |
Special Features | None |
Splines | 14 |
Weight | 42.0 LB |