Char-Lynn
104-3090-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100155088
each
Product details
- 2000 Series
- Corrosion Resistant-Duty
- 2-Bolt Flange, SAE A
- 1 in Straight Shaft
- SAE-10 Side Port, Staggered
description
- Disc-valve, hydraulic motor built for high torque and low speed.
features
- Built for high torque and low speed
- Up to 25 hp
- Two-bolt, SAE A mount
- SAE #10 ports
- 1" straight keyed shaft with 1/4" woodruff key
Specifications
Special Features Assembly Code | 0 |
Displacement (in³/rev) | 4.9 |
Case Drain Code | 01 |
Pilot Diameter | 3.25 in |
Splines | 0 |
Shaft Size | 1 |
Series | 2000 Series |
Output Torque at Rated PSI (inch/pounds) | 2065 in lb |
Shaft Type | Straight |
Port Size | SAE-10 |
Output Shaft Code | 01 |
Corrosion Resistant | Yes |
Port Type | SAE O-Ring |
Mounting Type Code | AC |
Paint Code | B |
Motor Element | Geroler |
Mount Type | 2 Bolt, SAE-A |
Paint/Packaging | Epoxy Coated (Frost Gray), Individual Box |
Bolt Circle Dia. | 4.19 in |
Mounting Holes | 0.535 in |
Flange Orientation | Standard |
Port Code | AA |
Case Drain | SAE-4 |
Accessories Code | 00 |
Seal Material | Viton |
Duty | Corrosion Resistant-Duty |
Maximum Speed @ Continuous Flow | 799 rpm @ 20 gal/min |
Shaft Size & Type | 1 in Straight |
Special Features Hardware Code | 01 |
Port Location | Side Port, Staggered |
Rotation | Standard Rotation |
Inlet Pressure [Max] | 4500 psi |
Motor Type | Disc Valve |
Special Features | None |
Weight | 42.0 LB |