Char-Lynn
104-3116-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100158981
each
Product details
- 2000 Series
- 2-Bolt Flange, SAE B
- 1 1/4 in Straight Shaft
- SAE-10 Side Port, Staggered
- Viton Seals
Specifications
Port Size | SAE-10 |
Pilot Diameter | 4 in |
Shaft Size & Type | 1 1/4 in Straight |
Corrosion Resistant | No |
Seal Material | Viton |
Case Drain Code | 01 |
Mount Type | 2 Bolt, SAE-B |
Mounting Type Code | AF |
Shaft Type | Straight |
Special Features Hardware Code | 01 |
Case Drain | SAE-4 |
Special Features | None |
Maximum Speed @ Continuous Flow | 477 rpm @ 20 gal/min |
Port Code | AA |
Motor Element | Geroler |
Splines | 0 |
Motor Type | Disc Valve |
Port Location | Side Port, Staggered |
Rotation | Standard Rotation |
Output Shaft Code | 02 |
Series | 2000 Series |
Mounting Holes | 0.565 in |
Duty | Standard-Duty |
Port Type | SAE O-Ring |
Paint Code | A |
Flange Orientation | Standard |
Special Features Assembly Code | 0 |
Paint/Packaging | Low Gloss Black, Individual Box |
Output Torque at Rated PSI (inch/pounds) | 4040 in lb |
Accessories Code | 00 |
Inlet Pressure [Max] | 4500 psi |
Displacement (in³/rev) | 9.6 |
Bolt Circle Dia. | 5 3/4 in |
Weight | 42.0 LB |