Char-Lynn
104-3129-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100158987
each
Product details
- 2000 Series
- 2-Bolt Flange, SAE B
- 7/8 in SAE B Splined Shaft
- SAE-12 Side Port, 180° Apart
- Viton Seals
Specifications
Paint/Packaging | No Paint, Individual Box |
Pilot Diameter | 4 in |
Case Drain Code | 01 |
Mount Type | 2 Bolt, SAE-B |
Special Features Assembly Code | 0 |
Port Location | Side Port, 180° Apart |
Motor Type | Disc Valve |
Port Size | SAE-12 |
Port Type | SAE O-Ring |
Shaft Type | Splined |
Series | 2000 Series |
Shaft Size & Type | 7/8 in SAE-B 13T Splined |
Seal Material | Viton |
Motor Element | Geroler |
Maximum Speed @ Continuous Flow | 742 rpm @ 20 gal/min |
Inlet Pressure [Max] | 4500 psi |
Bolt Circle Dia. | 5 3/4 in |
Special Features | None |
Flange Orientation | Standard |
Splines | 13 |
Port Code | AF |
Corrosion Resistant | No |
Output Torque at Rated PSI (inch/pounds) | 2630 in lb |
Rotation | Standard Rotation |
Case Drain | SAE-4 |
Mounting Holes | 0.565 in |
Displacement (in³/rev) | 6.2 |
Special Features Hardware Code | 01 |
Accessories Code | 00 |
Duty | Standard-Duty |
Paint Code | 0 |
Mounting Type Code | AF |
Output Shaft Code | 07 |
Weight | 42.0 LB |