Char-Lynn
104-3157-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100155123
each
Product details
- 2000 Series
- Corrosion Resistant-Duty
- 4-Bolt Flange
- 1 1/4 in 14T Splined Shaft
- SAE-10 End Port
Specifications
Inlet Pressure [Max] | 4500 psi |
Special Features Assembly Code | 0 |
Shaft Size & Type | 1 1/4 in 14T Splined |
Special Features Hardware Code | 00 |
Special Features | Low Speed Valve |
Mounting Type Code | AH |
Port Code | AD |
Port Size | SAE-10 |
Paint Code | B |
Displacement (in³/rev) | 24 |
Case Drain Code | 01 |
Duty | Corrosion Resistant-Duty |
Mount Type | 4 Bolt, 3.25 in Pilot |
Corrosion Resistant | Yes |
Port Type | SAE O-Ring |
Rotation | Standard Rotation |
Port Location | End Port |
Splines | 14 |
Case Drain | SAE-4 |
Pilot Diameter | 3.25 in |
Maximum Speed @ Continuous Flow | 191 rpm @ 20 gal/min |
Motor Element | Geroler |
Output Shaft Code | 04 |
Bolt Circle Dia. | 4.19 in |
Series | 2000 Series |
Flange Orientation | Standard |
Paint/Packaging | Epoxy Coated (Frost Gray), Individual Box |
Seal Material | Buna-N |
Shaft Type | Splined |
Output Torque at Rated PSI (inch/pounds) | 6840 in lb |
Mounting Holes | 0.535 in |
Motor Type | Disc Valve |
Accessories Code | AB |
Weight | 42.0 LB |