Char-Lynn
104-3194-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100155142
each
Product details
- 2000 Series
- Corrosion Resistant-Duty
- 4-Bolt Magneto
- 1 1/4 in Straight, Corrosion Resistant Shaft
- SAE-10 Side Port, Staggered
Specifications
Motor Type | Disc Valve |
Rotation | Standard Rotation |
Displacement (in³/rev) | 11.9 |
Port Location | Side Port, Staggered |
Splines | 0 |
Port Type | SAE O-Ring |
Special Features | None |
Pilot Diameter | 3.25 in |
Shaft Type | Straight, Corrosion Resistant |
Duty | Corrosion Resistant-Duty |
Special Features Hardware Code | 00 |
Case Drain | SAE-4 |
Flange Orientation | Standard |
Paint Code | B |
Shaft Size & Type | 1 1/4 in Straight, Corrosion Resistant |
Series | 2000 Series |
Inlet Pressure [Max] | 4500 psi |
Accessories Code | 00 |
Mount Type | 4 Bolt, Magneto |
Seal Material | Buna-N |
Output Torque at Rated PSI (inch/pounds) | 4780 in lb |
Port Code | AA |
Mounting Type Code | AJ |
Corrosion Resistant | Yes |
Output Shaft Code | 24 |
Motor Element | Geroler |
Mounting Holes | 0.535 in |
Bolt Circle Dia. | 4.19 in |
Case Drain Code | 01 |
Special Features Assembly Code | 0 |
Maximum Speed @ Continuous Flow | 385 rpm @ 20 gal/min |
Paint/Packaging | Epoxy Coated (Frost Gray), Individual Box |
Port Size | SAE-10 |
Weight | 42.0 LB |