Char-Lynn
104-3195-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100155143
each
Product details
- 2000 Series
- Corrosion Resistant-Duty
- 4-Bolt Magneto
- 1 1/4 in Straight, Corrosion Resistant Shaft
- SAE-10 Side Port, Staggered
Specifications
Flange Orientation | Standard |
Accessories Code | 00 |
Series | 2000 Series |
Output Shaft Code | 24 |
Displacement (in³/rev) | 9.6 |
Mounting Holes | 0.535 in |
Port Type | SAE O-Ring |
Paint/Packaging | Epoxy Coated (Frost Gray), Individual Box |
Special Features | None |
Case Drain | SAE-4 |
Rotation | Standard Rotation |
Corrosion Resistant | Yes |
Port Size | SAE-10 |
Pilot Diameter | 3.25 in |
Shaft Size & Type | 1 1/4 in Straight, Corrosion Resistant |
Motor Element | Geroler |
Port Code | AA |
Special Features Hardware Code | 00 |
Output Torque at Rated PSI (inch/pounds) | 4040 in lb |
Port Location | Side Port, Staggered |
Inlet Pressure [Max] | 4500 psi |
Mount Type | 4 Bolt, Magneto |
Seal Material | Buna-N |
Bolt Circle Dia. | 4.19 in |
Mounting Type Code | AJ |
Shaft Type | Straight, Corrosion Resistant |
Case Drain Code | 01 |
Motor Type | Disc Valve |
Special Features Assembly Code | 0 |
Duty | Corrosion Resistant-Duty |
Maximum Speed @ Continuous Flow | 477 rpm @ 20 gal/min |
Paint Code | B |
Splines | 0 |
Weight | 42.0 LB |