Product details
- Disc Valve Motor
- Cast Iron Material
- 1 1/16-12 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Displacement | 393.8 cm3/Rev |
Splines | 0 |
Material | Cast Iron |
Mounting Hole Size | 0.565 in |
Corrosion Resistant | No |
Maximum Speed @ Continuous Flow | 191 rpm @ 20 gal/min |
Mounting Holes | 0.565 in |
Motor Type | Disc Valve |
Flow Rate | 75 lpm |
Bolt Circle Dia. | 5 3/4 in |
Torque | 775 Nm |
Port Location | Side Port, 180° Apart |
Special Features | None |
Seal Material | Buna-N |
Special Features Hardware Code | 00 |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
Inlet Pressure [Max] | 4500 psi |
Mounting Type Code | AF |
Case Drain Code | 01 |
Mount Type | 2 Bolt |
Output Torque at Rated PSI (inch/pounds) | 6859 in lb |
Intermittent Pressure [Max] | 170 bar |
Paint/Packaging | Individual Box |
Special Features Assembly Code | 0 |
Rotation | Standard Rotation |
RPM [Min] | 191 rpm |
Accessories Code | 00 |
Displacement (in³/rev) | 24.03 |
RPM [Max] | 191 rpm |
Port Type | SAE O-Ring |
Flange Orientation | Standard |
Port Size | 1 1/16-12 |
Shaft Size & Type | Straight |
Duty | Standard-Duty |
Motor Element | Geroler |
Shaft Type | Straight |
Port Code | AF |
Paint Code | 0 |
Pilot Diameter | 4 in |
Geroter/Geroler Options | Standard |
Series | 2000 Series |
Output Shaft Code | 23 |
Weight | 42.0 LB |