Char-Lynn
104-3212-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100155151
each
Product details
- Disc Motor
- Geroler
- Disc Valve
- Port
- 4.92 Cubic Inch Displacement Per Rev
Specifications
Seal Material | Buna-N |
Mounting Type Code | AC |
Series | 2000 Series |
Special Features Hardware Code | 00 |
Splines | 6 |
Case Drain | SAE-4 |
Corrosion Resistant | No |
Displacement (in³/rev) | 4.92 |
Special Features | None |
Duty | Standard-Duty |
Mounting Holes | 0.535 in |
Paint/Packaging | No Paint, Individual Box |
Shaft Type | Splined |
Maximum Speed @ Continuous Flow | 799 rpm @ 20 gal/min |
Case Drain Code | 01 |
Flange Orientation | Standard |
Pilot Diameter | 3.25 in |
Accessories Code | 00 |
Motor Element | Geroler |
Port Type | SAE O-Ring |
Rotation | Standard Rotation |
Output Torque at Rated PSI (inch/pounds) | 2065 in lb |
Bolt Circle Dia. | 4.19 in |
Paint Code | 0 |
Port Size | SAE-10 |
Mount Type | 2 Bolt, SAE-A |
Port Location | End Port |
Mounting Hole Size | 0.535 in |
Shaft Size & Type | 1 in SAE-B 6T Splined |
Output Shaft Code | 05 |
Port Code | AD |
Motor Type | Disc Valve |
Inlet Pressure [Max] | 4500 psi |
Special Features Assembly Code | 0 |
Weight | 42.0 LB |