Product details
- Disc Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Taper Output Shaft
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Special Features | Seal Guard |
Mounting Type Code | AJ |
Paint/Packaging | No Paint, Individual Box |
Mounting Hole Size | 0.535 in |
Shaft Type | Tapered |
Intermittent Pressure [Max] | 260 bar |
Material | Cast Iron |
Output Shaft Code | 03 |
Special Features Assembly Code | 0 |
Maximum Speed @ Continuous Flow | 308 rpm @ 20 gal/min |
Series | 2000 Series |
Motor Element | Geroler |
Corrosion Resistant | No |
Port Code | AA |
Shaft Size & Type | 1 1/4 in Tapered |
Flange Orientation | Standard |
Case Drain | SAE-4 |
Motor Type | Disc Valve |
Displacement (in³/rev) | 14.91 |
Pilot Diameter | 3.25 in |
Flow Rate | 75 lpm |
Rotation | Standard Rotation |
Output Torque at Rated PSI (inch/pounds) | 5850 in lb |
Duty | Standard-Duty |
Port Location | Side Port, Staggered |
RPM [Min] | 308 rpm |
Port Type | Manifold, O-Ring |
Special Features Hardware Code | 00 |
Port Size | SAE-10 |
Accessories Code | AA |
Mounting Holes | 0.535 in |
Mount Type | 4 Bolt |
Torque | 660 Nm |
Bolt Circle Dia. | 4.19 in |
Paint Code | 0 |
Displacement | 244.3 cm3/Rev |
Inlet Pressure [Max] | 4500 psi |
Seal Material | Buna-N |
Splines | 0 |
Case Drain Code | 01 |
Weight | 42.0 LB |