Char-Lynn
104-3249-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100159045
each
Product details
- 2000 Series
- 2-Bolt Flange, SAE B
- 1 in Straight Shaft
- Manifold, 3/8-16 UNC Threads Side Port
- Nitrile Seals
Specifications
Mounting Type Code | AF |
Motor Element | Geroler |
Shaft Type | Straight |
Case Drain Code | 01 |
Mounting Holes | 0.565 in |
Special Features | None |
Port Size | Manifold, 3/8-16 UNC Threads |
Case Drain | SAE-4 |
Corrosion Resistant | No |
Mount Type | 2 Bolt, SAE-B |
Port Location | Side Port |
Inlet Pressure [Max] | 4500 psi |
Seal Material | Buna-N |
Output Torque at Rated PSI (inch/pounds) | 2065 in lb |
Special Features Assembly Code | 0 |
Motor Type | Disc Valve |
Output Shaft Code | 01 |
Port Type | Manifold |
Special Features Hardware Code | 00 |
Accessories Code | 00 |
Duty | Standard-Duty |
Paint Code | 0 |
Flange Orientation | Standard |
Maximum Speed @ Continuous Flow | 799 rpm @ 20 gal/min |
Port Code | AB |
Series | 2000 Series |
Shaft Size & Type | 1 in Straight |
Bolt Circle Dia. | 5 3/4 in |
Pilot Diameter | 4 in |
Splines | 0 |
Paint/Packaging | No Paint, Individual Box |
Rotation | Standard Rotation |
Displacement (in³/rev) | 4.9 |
Weight | 42.0 LB |