Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Swing motor, Brush Cutters & mowers, Harvesting equipment
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Motor Type | Disc Valve |
Bolt Circle Dia. | 4.19 in |
Port Type | SAE O-Ring |
RPM [Min] | 836 rpm |
Displacement (in³/rev) | 5.53 |
Intermittent Pressure [Max] | 310 bar |
Series | 2000 Series |
Mounting Hole Size | 0.535 in |
Motor Element | Geroler |
Displacement | 90.6 cm3/Rev |
Material | Cast Iron |
Pilot Diameter | 3.25 in |
Paint | Primer Low Gloss Black |
Mount Type | 2 Bolt |
Port Size | 7/8-14 |
Torque | 265 Nm |
Flow Rate | 75 lpm |
Weight | 22.0 LB |