Char-Lynn
104-3283-006
2000 Series Low Speed, High Torque (LSHT) Geroler® Disc Motor
Item #100159068
each
Product details
- 2000 Series
- 2-Bolt Flange, SAE A
- 1 in Straight Shaft
- Manifold, M10 x 1.5 Threads Side Port
- Nitrile Seals
Specifications
Mounting Type Code | AC |
Series | 2000 Series |
Shaft Size & Type | 1 in Straight |
Port Size | Manifold, M10 x 1.5 Threads |
Motor Element | Geroler |
Port Type | Manifold |
Port Location | Side Port |
Seal Material | Buna-N |
Motor Type | Disc Valve |
Case Drain | G 1/4 (BSP) |
Maximum Speed @ Continuous Flow | 799 rpm @ 20 gal/min |
Duty | Standard-Duty |
Special Features Hardware Code | 00 |
Displacement (in³/rev) | 4.9 |
Bolt Circle Dia. | 4.19 in |
Corrosion Resistant | No |
Pilot Diameter | 3.25 in |
Splines | 0 |
Special Features Assembly Code | 0 |
Mounting Holes | 0.535 in |
Flange Orientation | Standard |
Accessories Code | AB |
Inlet Pressure [Max] | 4500 psi |
Shaft Type | Straight |
Paint/Packaging | Low Gloss Black, Individual Box |
Special Features | Low Speed Valve |
Port Code | AE |
Output Shaft Code | 01 |
Rotation | Standard Rotation |
Case Drain Code | 02 |
Output Torque at Rated PSI (inch/pounds) | 2065 in lb |
Mount Type | 2 Bolt, SAE-A |
Paint Code | A |
Weight | 42.0 LB |